1-3/16 Overall Length Square Cabinet Knob, Brushed Satin Nickel, 25PK
- Mfr # DPA25S83KSNB
- Zoro # G416179823
product price:
$
98.69
/pk of 25, $3.95/ea
Key Features
Shape
Transitional
Material
Zinc
Projection
15/16 in
Diameter
1-3/16 in
Color
Brushed Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPA25S83KSNB
- Zoro #
- G416179823
- UPC #
- 810098770545
- Country of Origin
- China
Dimensions
- Diameter
- 1-3/16 in
Details
- Shape
- Transitional
- Material
- Zinc
- Finish
- Brushed Satin Nickel
- Projection
- 15/16 in
- Color
- Brushed Satin Nickel
Description
The slight curve of the 1-3/16 overall length square cabinet knobs from DesignPerfect in this 25-Pack make them a perfect accent to a variety of cabinet styles. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.