
1-3/16 Overall Length Square Cabinet Knob, Brushed Satin Nickel
Mfr # DPA-S94KSNB
Zoro # G516180507
product price:Â $3.29
/ea
Sold in multiples of 4 for $13.16
Key Features
Shape
Contemporary
Color
Brushed Satin Nickel
Diameter
1-3/16 in
Projection
1 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPA-S94KSNB
Zoro #
G516180507
UPC #
810098770293
Country of Origin
China
Dimensions
Diameter
1-3/16 in
Details
Shape
Contemporary
Finish
Brushed Satin Nickel
Color
Brushed Satin Nickel
Projection
1 in
Material
Zinc
Description
Looking for the perfect finishing touch? These 1-3/16 overall length DesignPerfect square knobs are perfect for cabinets and drawers. This knob features a faceted design that creates a dramatic look. Multiple finishes allow you to add beauty to your kitchen, bathroom, office or any room in your house. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- A classic design
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.