
1-3/16 Overall Length Square Cabinet Knob, Champagne Bronze/Gold, 10PK
Mfr # DPA10S77KCBZ
Zoro # G116179857
product price: $33.15
/pk 10, $3.32/eaKey Features
Shape
Transitional
Material
Zinc
Projection
1 in
Diameter
1-3/16 in
Color
Champagne Bronze/Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPA10S77KCBZ
Zoro #
G116179857
UPC #
810098770170
Country of Origin
China
Dimensions
Diameter
1-3/16 in
Details
Shape
Transitional
Material
Zinc
Finish
Champagne Bronze/Gold
Projection
1 in
Color
Champagne Bronze/Gold
Description
The simple, stepped accents of the 1-3/16 overall length square cabinet knobs from DesignPerfect in this 10-pack are a perfect accent to a variety of cabinet styles. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.