1-3/16 Overall Length Square Cabinet Knob, Champagne Bronze/Gold

  • Mfr # DPA-S54KCBZ

  • Zoro # G316180455


product price:  $4.79
/ea
Sold in multiples of 3 for $14.37

Key Features

Diameter
1-3/16 in
Material
Zinc
Projection
1-1/4 in
Shape
Contemporary
Color
Champagne Bronze/Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPA-S54KCBZ
Zoro #
G316180455
UPC #
810098770484
Country of Origin
China

Dimensions

Diameter
1-3/16 in

Details

Material
Zinc
Projection
1-1/4 in
Finish
Champagne Bronze/Gold
Shape
Contemporary
Color
Champagne Bronze/Gold

Description

The simple stepped accents of this 1-3/16 overall length square cabinet knob from DesignPerfect make this a perfect accent to a variety of cabinet styles. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.