1-3/16 Overall Length Square Cabinet Knob, Matte/Flat Black, 25PK

  • Mfr # DPA25S54KBLK

  • Zoro # G116180433


product price:  $114.99
/pk 25, $4.60/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Zinc
Projection
1-1/4 in
Shape
Contemporary
Diameter
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25S54KBLK
Zoro #
G116180433
UPC #
850017168565
Country of Origin
China

Dimensions

Diameter
1-3/16 in

Details

Color
Black
Material
Zinc
Projection
1-1/4 in
Finish
Black
Shape
Contemporary

Description

The simple, stepped accents of the 1-3/16 overall length square cabinet knobs in this 10-pack from DesignPerfect make them a perfect accent to a variety of cabinet styles. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.