
1-3/16 Overall Length Square Cabinet Knob, Matte/Flat Black, 25PK
Mfr # DPA25S94KBLK
Zoro # G816180474
product price:Â $73.99
/pk 25, $2.96/eaKey Features
Diameter
1-3/16 in
Material
Zinc
Projection
1 in
Color
Black
Shape
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPA25S94KBLK
Zoro #
G816180474
UPC #
810098770347
Country of Origin
China
Dimensions
Diameter
1-3/16 in
Details
Finish
Black
Material
Zinc
Projection
1 in
Color
Black
Shape
Contemporary
Description
Looking for the perfect finishing touch? These 1-3/16 overall length DesignPerfect square knobs are perfect for cabinet doors and drawers. These knobs feature a faceted design that creates a dramatic look. Multiple finishes allow you to add beauty to your kitchen, bathroom, office, or any room in your house. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- A classic design
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.