1-3/16 Overall Length Square Cabinet Knob, Matte/Flat Black

  • Mfr # DPA-S94KBLK

  • Zoro # G316180578


product price: $3.29
/ea
Sold in multiples of 4 for $13.16

Key Features

Material
Zinc
Color
Black
Shape
Contemporary
Projection
1 in
Diameter
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-S94KBLK
Zoro #
G316180578
UPC #
810098770354
Country of Origin
China

Dimensions

Diameter
1-3/16 in

Details

Material
Zinc
Color
Black
Shape
Contemporary
Finish
Black
Projection
1 in

Description

Looking for the perfect finishing touch? These 1-3/16 overall length DesignPerfect square knobs are perfect for cabinets and drawers. This knob features a faceted design that creates a dramatic look. Multiple finishes allow you to add beauty to your kitchen, bathroom, office or any room in your house. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • A classic design
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.