1-5/16 Diameter Round Cabinet Knob, Brushed Oil Rubbed Bronze, 10PK

  • Mfr # DPA10G23KORB

  • Zoro # G516180637


product price:  $72.15
/pk 10, $7.22/ea

Key Features

Color
Brushed Oil Rubbed Bronze
Diameter
1-5/16 in
Shape
Traditional
Projection
1-1/16 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA10G23KORB
Zoro #
G516180637
UPC #
810098770095
Country of Origin
China

Dimensions

Diameter
1-5/16 in

Details

Color
Brushed Oil Rubbed Bronze
Shape
Traditional
Projection
1-1/16 in
Material
Zinc
Finish
Brushed Oil Rubbed Bronze

Description

This 10-pack of DesignPerfect's 1-5/16 overall length glass knobs will shine in any traditional or transitional space. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.