
1-5/16 Diameter Round Cabinet Knob, Brushed Oil Rubbed Bronze, 10PK
Mfr # DPA10R38KORB
Zoro # G816180528
product price: $31.29
/pk 10, $3.13/eaKey Features
Projection
1 in
Diameter
1-5/16 in
Shape
Transitional
Material
Zinc
Color
Brushed Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA10R38KORB
Zoro #
G816180528
UPC #
810098777131
Country of Origin
China
Dimensions
Diameter
1-5/16 in
Details
Projection
1 in
Finish
Brushed Oil Rubbed Bronze
Shape
Transitional
Material
Zinc
Color
Brushed Oil Rubbed Bronze
Description
Bring stately appeal to any space with this 10-pack of finely crafted 1-5/16 diameter knobs from DesignPerfect. The ringed detail adds softness and comfort for pieces that are as cozy as they are beautiful. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.