
1-5/16 Diameter Round Cabinet Knob, Brushed Satin Nickel, 25PK
Mfr # DPA25R38KSNB
Zoro # G316180370
product price: $74.25
/pk 25, $2.97/eaKey Features
Shape
Transitional
Material
Zinc
Projection
1 in
Diameter
1-5/16 in
Color
Brushed Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPA25R38KSNB
Zoro #
G316180370
UPC #
810098777056
Country of Origin
China
Dimensions
Diameter
1-5/16 in
Details
Shape
Transitional
Material
Zinc
Finish
Brushed Satin Nickel
Projection
1 in
Color
Brushed Satin Nickel
Description
Bring stately appeal to any space with the finely crafted 1-5/16 diameter knobs in this convenient 25-pack from DesignPerfect. The ringed detail adds softness and comfort for pieces that are as cozy as they are beautiful. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.