1-5/16 Diameter Round Cabinet Knob, Champagne Bronze/Gold, 25PK

  • Mfr # DPA25R38KCBZ

  • Zoro # G716180376


product price:  $74.25
/pk 25, $2.97/ea

Key Features

Color
Champagne Bronze/Gold
Material
Zinc
Projection
1 in
Shape
Transitional
Diameter
1-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPA25R38KCBZ
Zoro #
G716180376
UPC #
810098777087
Country of Origin
China

Dimensions

Diameter
1-5/16 in

Details

Color
Champagne Bronze/Gold
Finish
Champagne Bronze/Gold
Material
Zinc
Projection
1 in
Shape
Transitional

Description

Bring stately appeal to any space with the finely crafted 1-5/16 diameter knobs in this convenient 25-pack from DesignPerfect. The ringed detail adds softness and comfort for pieces that are as cozy as they are beautiful. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.