
1-5/16 Diameter Round Cabinet Knob, Champagne Bronze/Gold
Mfr # DPA-G23KCBZ
Zoro # G816180597
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
Key Features
Diameter
1-5/16 in
Projection
1-1/16 in
Material
Zinc
Shape
Traditional
Color
Champagne Bronze/Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-G23KCBZ
Zoro #
G816180597
UPC #
810098770057
Country of Origin
China
Dimensions
Diameter
1-5/16 in
Details
Finish
Champagne Bronze/Gold
Projection
1-1/16 in
Material
Zinc
Shape
Traditional
Color
Champagne Bronze/Gold
Description
This 1-5/16 diameter octagon glass knob from DesignPerfect shines in any traditional or transitional space. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.