
1-5/16 Diameter Round Cabinet Knob, Matte/Flat Black, 10PK
Mfr # DPA10G23KBLK
Zoro # G116180709
product price: $72.15
/pk 10, $7.22/eaKey Features
Shape
Traditional
Projection
1-1/16 in
Diameter
1-5/16 in
Material
Zinc
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA10G23KBLK
Zoro #
G116180709
UPC #
810098770064
Country of Origin
China
Dimensions
Diameter
1-5/16 in
Details
Shape
Traditional
Projection
1-1/16 in
Material
Zinc
Color
Black
Finish
Black
Description
This 10-pack of DesignPerfect's 1-5/16 overall length glass knobs will shine in any traditional or transitional space. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.