1-5/16 Diameter Round Cabinet Knob, Polished Chrome, 10PK

  • Mfr # DPA10R38KPC

  • Zoro # G116180570


product price: $34.79
/pk 10, $3.48/ea

Key Features

Diameter
1-5/16 in
Material
Zinc
Color
Polished Chrome
Shape
Transitional
Projection
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA10R38KPC
Zoro #
G116180570
UPC #
810098777162
Country of Origin
China

Dimensions

Diameter
1-5/16 in

Details

Material
Zinc
Color
Polished Chrome
Shape
Transitional
Finish
Polished Chrome
Projection
1 in

Description

Bring stately appeal to any space with this 10-pack of finely crafted 1-5/16 diameter knobs from DesignPerfect. The ringed detail adds softness and comfort for pieces that are as cozy as they are beautiful. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.