1-9/16 Overall Length Cabinet T-Knob, Brushed Oil Rubbed Bronze
- Mfr # DPA-T14KORB
- Zoro # G916180343
product price:
$
2.39
/ea
Sold in multiples of 5 for
$11.95
Key Features
Shape
Contemporary
Material
Zinc
Projection
1-3/8 in
Color
Brushed Oil Rubbed Bronze
Size
1/2 in x 1-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPA-T14KORB
- Zoro #
- G916180343
- UPC #
- 810098775977
- Country of Origin
- China
- Shape
- Contemporary
- Material
- Zinc
- Finish
- Brushed Oil Rubbed Bronze
- Projection
- 1-3/8 in
- Color
- Brushed Oil Rubbed Bronze
Dimensions
- Size
- 1/2 in x 1-9/16 in
Description
Use DesignPerfect's 1-9/16 overall length t-knobs to add elegance to your kitchen or bathroom. A comfortable fit, these knobs have a simple design that is perfect for any room in the house. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.