1-9/16 Overall Length Cabinet T-Knob, Polished Chrome

  • Mfr # DPA-T14KPC

  • Zoro # G216180326


product price:  $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

Shape
Contemporary
Size
1/2 in x 1-9/16 in
Projection
1-3/8 in
Color
Polished Chrome
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPA-T14KPC
Zoro #
G216180326
UPC #
810098776004
Country of Origin
China

Dimensions

Size
1/2 in x 1-9/16 in

Details

Shape
Contemporary
Projection
1-3/8 in
Color
Polished Chrome
Material
Zinc
Finish
Polished Chrome

Description

Use DesignPerfect's 1-9/16 overall length t-knobs to add elegance to your kitchen or bathroom. A comfortable fit, these knobs have a simple design that is perfect for any room in the house. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.