1-9/16 Overall Length Cabinet T-Knobb, Matte/Flat Black, 25PK

  • Mfr # DPA25T14KBLK

  • Zoro # G516180323


product price:  $50.75
/pk 25, $2.03/ea

Key Features

Size
1/2 in x 1-9/16 in
Color
Black
Material
Zinc
Projection
1-3/8 in
Shape
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPA25T14KBLK
Zoro #
G516180323
UPC #
850017168893
Country of Origin
China

Dimensions

Size
1/2 in x 1-9/16 in

Details

Color
Black
Material
Zinc
Finish
Black
Projection
1-3/8 in
Shape
Contemporary

Description

Use DesignPerfect's 1-9/16 overall length t-knobs included in this 25-pack to add some elegance to your kitchen or bathroom. A comfortable fit, these knobs have a simple design that is perfect for any room in the house. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.