10-1/16'' Center-to-Center Handle Pull, Brushed Oil Rubbed Bronze, 25PK

  • Mfr # DPA25S799ORB

  • Zoro # G016179889


product price: $608.99
/pk 25, $24.36/ea
Free Shipping & Returns

Key Features

Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Length
11.625 in
Shape
Squared
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
10-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25S799ORB
Zoro #
G016179889
UPC #
810098772358
Country of Origin
China

Dimensions

Length
11.625 in
Width
0.375 in

Details

Finish
Brushed Oil Rubbed Bronze
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Shape
Squared
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
10-1/16 in

Description

These attractive 10'' center-to-center square handle pulls from DesignPerfect are modern, simple, and durable in construction. Installing these pulls is easy with the included mounting screws. Multiple finishes are available to help you find the perfect look for your cabinets and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.