
10-1/16'' Center-to-Center Handle Pull, Brushed Satin Nickel, 10PK
Mfr # DPA10S799SNB
Zoro # G016180038
product price: $243.99
/pk 10, $24.40/ea
Free Shipping & Returns
Key Features
Length
11.625 in
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
10-1/16 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Shape
Squared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA10S799SNB
Zoro #
G016180038
UPC #
810098772259
Country of Origin
China
Dimensions
Length
11.625 in
Width
0.375 in
Details
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
10-1/16 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Brushed Satin Nickel
Shape
Squared
Description
These attractive 10'' center-to-center square handle pulls from DesignPerfect are modern, simple, and durable in construction. Installing these pulls is easy with the included mounting screws. Multiple finishes are available to help you find the perfect look for your cabinets and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.