
10-1/16'' Center-to-Center Handle Pull, Brushed Satin Nickel, 25PK
Mfr # DPA25S799SNB
Zoro # G716180031
product price: $608.99
/pk 25, $24.36/ea
Free Shipping & Returns
Key Features
Shape
Squared
Length
11.625 in
Outer Mounting Hole Ctr. to Ctr.
10-1/16 in
Width
0.375 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25S799SNB
Zoro #
G716180031
UPC #
810098772266
Country of Origin
China
Dimensions
Length
11.625 in
Width
0.375 in
Details
Shape
Squared
Outer Mounting Hole Ctr. to Ctr.
10-1/16 in
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Brushed Satin Nickel
Description
These attractive 10'' center-to-center square handle pulls from DesignPerfect are modern, simple, and durable in construction. Installing these pulls is easy with the included mounting screws. Multiple finishes are available to help you find the perfect look for your cabinets and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.