12-9/16'' Center-to-Center Bar Pull, Brushed Oil Rubbed Bronze

  • Mfr # DPA-T209ORB

  • Zoro # G916180640


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Width
0.5 in
Length
15.6875 in
Material
Steel
Outer Mounting Hole Ctr. to Ctr.
12-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-T209ORB
Zoro #
G916180640
UPC #
810098770781
Country of Origin
China

Dimensions

Width
0.5 in
Length
15.6875 in

Details

Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Steel
Outer Mounting Hole Ctr. to Ctr.
12-9/16 in
Finish
Brushed Oil Rubbed Bronze
Shape
Rounded

Description

This 12-1/2'' center-to-center bar pull is available in multiple finishes to coordinate with any decor. This pull features a classic and timeless design perfect for traditional cabinets and furniture. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.