
12-9/16'' Center-to-Center Bar Pull, Champagne Bronze/Gold, 25PK
Mfr # DPA25T209CBZ
Zoro # G216180654
product price: $194.99
/pk 25, $7.80/ea
Free Shipping & Returns
Key Features
Width
0.5 in
Shape
Rounded
Outer Mounting Hole Ctr. to Ctr.
12-9/16 in
Length
15.6875 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25T209CBZ
Zoro #
G216180654
UPC #
810098770712
Country of Origin
China
Dimensions
Width
0.5 in
Length
15.6875 in
Details
Shape
Rounded
Outer Mounting Hole Ctr. to Ctr.
12-9/16 in
Finish
Champagne Bronze/Gold
Material
Steel
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Description
The 12-1/12'' center-to-center bar pulls in this 25-pack are available in multiple finishes to coordinate with any decor. Featuring a classic and timeless design, these pulls are perfect for traditional cabinets and furniture. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.