Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-9/16'' Center-to-Center Bar Pull, Matte/Flat Black, 25PK

  • Mfr # DPA25T209BLK

  • Zoro # G916180619


product price: $216.99
/pk 25, $8.68/ea
Free Shipping & Returns

Key Features

Shape
Rounded
Outer Mounting Hole Ctr. to Ctr.
12-9/16 in
Width
0.5 in
Material
Steel
Length
15.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25T209BLK
Zoro #
G916180619
UPC #
810098770743
Country of Origin
China

Dimensions

Width
0.5 in
Length
15.6875 in

Details

Finish
Black
Shape
Rounded
Outer Mounting Hole Ctr. to Ctr.
12-9/16 in
Material
Steel
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)

Description

The 12-1/12'' center-to-center bar pulls in this 25-pack are available in multiple finishes to coordinate with any decor. Featuring a classic and timeless design, these pulls are perfect for traditional cabinets and furniture. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.