Zoro Homepage

12-9/16'' Center-to-Center Handle Pull, Polished Chrome, 25PK

  • Mfr # DPA25S359PC

  • Zoro # G216180067


product price: $544.99
/pk 25, $21.80/ea
Free Shipping & Returns

Key Features

Width
0.375 in
Length
12.9375 in
Outer Mounting Hole Ctr. to Ctr.
12-9/16 in
Shape
Squared
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25S359PC
Zoro #
G216180067
UPC #
810098771566
Country of Origin
China

Dimensions

Width
0.375 in
Length
12.9375 in

Details

Outer Mounting Hole Ctr. to Ctr.
12-9/16 in
Shape
Squared
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Finish
Polished Chrome

Description

These attractive 12-3/5'' center-to-center bar pulls from DesignPerfect are modern and simple, yet durable in construction. Installing the pulls in this 25-Pack is easy with the included mounting screws. Multiple finishes are available to help you find the perfect look for your cabinet doors and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.