Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-9/16'' Center-to-Center Handle Pull, Polished Chrome

  • Mfr # DPA-S359PC

  • Zoro # G016180328


product price: $19.79
/ea

Key Features

Shape
Squared
Length
12.9375 in
Outer Mounting Hole Ctr. to Ctr.
12-9/16 in
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-S359PC
Zoro #
G016180328
UPC #
810098771542
Country of Origin
China

Dimensions

Length
12.9375 in
Width
0.375 in

Details

Shape
Squared
Outer Mounting Hole Ctr. to Ctr.
12-9/16 in
Finish
Polished Chrome
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)

Description

This attractive 12-3/5'' center-to-center square bar pull from DesignPerfect is modern and simple, yet durable in construction. Installing this pull is easy with the included mounting screws. Multiple finishes are available to help you find the perfect look for your cabinet doors and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.