
3-3/4'' Center-to-Center Arch Pull, Champagne Bronze/Gold, 10PK
Mfr # DPA10H383CBZ
Zoro # G716180574
product price: $37.25
/pk 10, $3.73/eaKey Features
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Length
4.5 in
Width
0.4375 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA10H383CBZ
Zoro #
G716180574
UPC #
810098772907
Country of Origin
China
Dimensions
Length
4.5 in
Width
0.4375 in
Details
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Champagne Bronze/Gold
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Material
Zinc
Shape
Rounded
Description
This 10-pack of DesignPerfect's 3-3/4'' center-to-center arch pulls' flowing curves will help your kitchen overflow with contemporary style. With multiple finishes available, youre sure to find one that matches your other kitchen finishes perfectly. Not only do they look sleek and modern, but theyre also easy to install! DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.