Zoro Homepage

3-3/4'' Center-to-Center Arch Pull, Matte/Flat Black

  • Mfr # DPA-L663BLK

  • Zoro # G916179958


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Length
5.5 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Shape
Rounded
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-L663BLK
Zoro #
G916179958
UPC #
810098773218
Country of Origin
China

Dimensions

Length
5.5 in
Width
0.6875 in

Details

Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Shape
Rounded
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Black

Description

This DesignPerfect 3-3/4'' center-to-center arch pull has a classic Celtic design that adds intricate detail. With multiple finishes, there is an option for any home. Its construction is sturdy enough to hold up against daily wear and tear on kitchen cabinets or bathroom drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Unique celtic accents
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.