
3-3/4'' Center-to-Center Arch Pull, Polished Chrome
Mfr # DPA-H383PC
Zoro # G216180449
product price: $3.89
/eaSold in multiples of 4 for $15.56
Key Features
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Length
4.5 in
Width
0.4375 in
Material
Zinc
Shape
Rounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-H383PC
Zoro #
G216180449
UPC #
810098772983
Country of Origin
China
Dimensions
Length
4.5 in
Width
0.4375 in
Details
Finish
Polished Chrome
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Shape
Rounded
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Description
DesignPerfect's 3-3/4'' center-to-center arch pull's flowing curves will help your kitchen overflow with contemporary style. With multiple finishes available, youre sure to find one that matches your other kitchen finishes perfectly. Not only do they look sleek and modern, but theyre also easy to install! DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.