Zoro Homepage

3 3/4'' Center-to-Center Bar Pull, 10PK

  • Mfr # DPA10S713SNB

  • Zoro # G816179973


product price: $59.69
/pk 10, $5.97/ea

Key Features

Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Finish
Brushed Satin Nickel
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA10S713SNB
Zoro #
G816179973
UPC #
810098778015
Country of Origin
Taiwan, Province of China

Details

Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Finish
Brushed Satin Nickel
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in

Description

Transform your cabinets and drawers with this DesignPerfect 3 3/4'' center-to-center handle cabinet pull. This sleek and stylish handle pull is designed to seamlessly enhance both the aesthetics and functionality of your living space. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Convenient 10-pack
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.