
3-3/4'' Center-to-Center Bar Pull, 25PK
Mfr # DPA25S103CBZ
Zoro # G016179957
product price: $247.99
/pk 25, $9.92/ea
Free Shipping & Returns
Key Features
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Material
Zinc
Finish
Champagne Bronze/Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25S103CBZ
Zoro #
G016179957
UPC #
810098778213
Country of Origin
Taiwan, Province of China
Details
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Material
Zinc
Finish
Champagne Bronze/Gold
Description
Enhance the style and convenience of your cabinets with the DesignPerfect 3 3/4'' center-to-center cabinet bar pull. Its contemporary design, premium materials, and effortless installation make it the ideal choice to give your living spaces a fresh and modern look. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Convenient 25-pack
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.