Zoro Homepage

3-3/4'' Center-to-Center Bar Pull, 25PK

  • Mfr # DPA25S103SNB

  • Zoro # G316180042


product price: $262.99
/pk 25, $10.52/ea
Free Shipping & Returns

Key Features

Finish
Brushed Satin Nickel
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25S103SNB
Zoro #
G316180042
UPC #
810098778220
Country of Origin
Taiwan, Province of China

Details

Finish
Brushed Satin Nickel
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in

Description

Enhance the style and convenience of your cabinets with the DesignPerfect 3 3/4'' center-to-center cabinet bar pull. Its contemporary design, premium materials, and effortless installation make it the ideal choice to give your living spaces a fresh and modern look. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Convenient 25-pack
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.