
3-3/4'' Center-to-Center Bar Pull, Champagne Bronze/Gold, 10PK
Mfr # DPA10T203CBZ
Zoro # G316179909
product price: $36.15
/pk 10, $3.61/eaKey Features
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Steel
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Length
6.0625 in
Shape
Rounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPA10T203CBZ
Zoro #
G316179909
UPC #
810098770842
Country of Origin
China
Dimensions
Length
6.0625 in
Width
0.5 in
Details
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Steel
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Shape
Rounded
Finish
Champagne Bronze/Gold
Description
The pulls in this 10-pack of 3-3/4'' center-to-center bar pulls are available in multiple finishes to coordinate with any decor. These pulls feature a classic and timeless design perfect for traditional cabinets and furniture. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.