Zoro Homepage

3-3/4'' Center-to-Center Bar Pull

  • Mfr # DPA-S103SNB

  • Zoro # G316179985


product price: $10.49
/ea
Sold in multiples of 2 for $20.98

Key Features

Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Brushed Satin Nickel
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-S103SNB
Zoro #
G316179985
UPC #
810098778503
Country of Origin
Taiwan, Province of China

Details

Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Brushed Satin Nickel
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in

Description

Enhance the style and convenience of your cabinets with the DesignPerfect 3 3/4'' center-to-center cabinet bar pull. Its contemporary design, premium materials, and effortless installation make it the ideal choice to give your living spaces a fresh and modern look. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.