Zoro Homepage

3-3/4'' Center-to-Center Bar Pull, Stainless Steel

  • Mfr # DPA-T883SS

  • Zoro # G716180567


product price: $2.15
/ea
Sold in multiples of 6 for $12.90

Key Features

Width
0.5 in
Length
6.0625 in
Material
Stainless Steel
Shape
Rounded
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-T883SS
Zoro #
G716180567
UPC #
810098776882
Country of Origin
China

Dimensions

Width
0.5 in
Length
6.0625 in

Details

Material
Stainless Steel
Shape
Rounded
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Stainless

Description

This 3-3/4 center-to-center bar pull from DesignPerfect is made of hollow stainless steel and features a classic and timeless design perfect for traditional cabinets and furniture. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Material is Stainless Steel - great for commerical projects for for those with a nickel allergy
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.