
3 3/4'' Center-to-Center Barrel Pull, 25PK
Mfr # DPA25T963CBZ
Zoro # G916180473
product price: $249.99
/pk 25, $10.00/ea
Free Shipping & Returns
Key Features
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Finish
Champagne Bronze/Gold
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25T963CBZ
Zoro #
G916180473
UPC #
810098778374
Country of Origin
Taiwan, Province of China
Details
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Finish
Champagne Bronze/Gold
Material
Zinc
Description
Refresh your living spaces with this DesignPerfect 3 3/4'' center-to-center barrel pull, a remarkable addition that seamlessly blends form and function. Designed with meticulous attention to detail, this pull is the ideal choice to improve the visual appeal and practicality of your cabinets and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Convenient 25-pack
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.