Zoro Homepage

3 3/4'' Center-to-Center Barrel Pull

  • Mfr # DPA-T963SNB

  • Zoro # G716180406


product price: $9.99
/ea
Sold in multiples of 2 for $19.98

Key Features

Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Finish
Brushed Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-T963SNB
Zoro #
G716180406
UPC #
810098778664
Country of Origin
Taiwan, Province of China

Details

Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Finish
Brushed Satin Nickel

Description

Refresh your living spaces with this DesignPerfect 3 3/4'' center-to-center barrel pull, a remarkable addition that seamlessly blends form and function. Designed with meticulous attention to detail, this pull is the ideal choice to improve the visual appeal and practicality of your cabinets and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.