
3-3/4'' Center-to-Center Cabinet Bar Pull, Matte/Flat Black, 25PK
Mfr # DPA25T203BLK
Zoro # G716179905
product price: $99.99
/pk 25, $4.00/ea
Free Shipping & Returns
Key Features
Width
0.5 in
Length
6.0625 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Steel
Shape
Rounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25T203BLK
Zoro #
G716179905
UPC #
850017168619
Country of Origin
China
Dimensions
Width
0.5 in
Length
6.0625 in
Details
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Black
Material
Steel
Shape
Rounded
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Description
The pulls in this 25-pack of 3-3/4'' center-to-center bar pulls are available in multiple finishes to coordinate with any decor. These pulls feature a classic and timeless design perfect for traditional cabinets and furniture. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.