Zoro Homepage

3-3/4'' Center-to-Center Cabinet Tab Pull, Matte/Flat Black, 10PK

  • Mfr # DPA10F423BLK

  • Zoro # G716180161


product price: $63.25
/pk 10, $6.33/ea

Key Features

Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Shape
Squared
Material
Zinc
Width
1.625 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA10F423BLK
Zoro #
G716180161
UPC #
850017168435
Country of Origin
China

Dimensions

Width
1.625 in
Length
5.375 in

Details

Finish
Black
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Shape
Squared
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)

Description

The Contemporary 3-3/4'' center-to-center tab/edge pulls in this 10-pack provide an elegant and sleek look to any kitchen or bathroom. With the DesignPerfect tab/edge Pull, your search ends here! DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.