Zoro Homepage

3-3/4'' Center-to-Center Cabinet Tab Pull, Polished Chrome, 25PK

  • Mfr # DPA25F423PC

  • Zoro # G216180616


product price: $157.99
/pk 25, $6.32/ea
Free Shipping & Returns

Key Features

Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Length
5.375 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Width
1.625 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25F423PC
Zoro #
G216180616
UPC #
850017168992
Country of Origin
China

Dimensions

Length
5.375 in
Width
1.625 in

Details

Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Polished Chrome
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Material
Zinc
Shape
Squared

Description

The Contemporary 3-3/4'' center-to-center tab/edge pulls in this 25-pack provide an elegant and sleek look to any kitchen or bathroom. With the DesignPerfect tab/edge Pull, your search ends here! DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.