
3-3/4'' Center-to-Center Handle Pull, Brushed Oil Rubbed Bronze, 10PK
Mfr # DPA10R983ORB
Zoro # G016180656
product price: $54.79
/pk 10, $5.48/eaKey Features
Finish
Brushed Oil Rubbed Bronze
Length
6.375 in
Shape
Squared
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA10R983ORB
Zoro #
G016180656
UPC #
810098775540
Country of Origin
China
Dimensions
Length
6.375 in
Width
0.3125 in
Details
Finish
Brushed Oil Rubbed Bronze
Shape
Squared
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Description
The 3-3/4'' center-to-center pulls in this 10-pack feature a strong, bold shape that is the ideal accessory the modern kitchen or bath. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.