
3-3/4'' Center-to-Center Handle Pull, Brushed Oil Rubbed Bronze
Mfr # DPA-S793ORB
Zoro # G016180748
product price: $4.79
/eaSold in multiples of 3 for $14.37
Key Features
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Width
0.375 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Length
4.875 in
Shape
Squared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-S793ORB
Zoro #
G016180748
UPC #
810098772426
Country of Origin
China
Dimensions
Width
0.375 in
Length
4.875 in
Details
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Shape
Squared
Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Description
This attractive 3-3/4'' center-to-center square handle pull from DesignPerfect is modern, simple, and durable in construction. Installing this pull is easy with the included mounting screws. Multiple finishes are available to help you find the perfect look for your cabinet doors and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.