Shop DESIGNPERFECT
See all product information
Create Account
3-3/4'' Center-to-Center Handle Pull, Brushed Satin Nickel, 25PK
- Mfr # DPA25R983SNB
- Zoro # G116180556
original price: $110.99 , new price: $101.99 , 8 percent off
new price:
$
101.99
/pk of 25, $4.08/ea
Free Shipping & Returns
Key Features
Finish
Brushed Satin Nickel
Material
Zinc
Length
6.375 in
Width
0.3125 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPA25R983SNB
- Zoro #
- G116180556
- UPC #
- 810098775465
- Country of Origin
- China
- Finish
- Brushed Satin Nickel
- Material
- Zinc
- Outer Mounting Hole Ctr. to Ctr.
- 3-3/4 in
- Includes
- 8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
- Shape
- Squared
Dimensions
- Length
- 6.375 in
- Width
- 0.3125 in
Description
The strong, bold shape of the 3-3/4'' center-to-center handle pulls in this 25-Pack is the ideal accessory for the modern kitchen or bath. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.