
3-3/4'' Center-to-Center Handle Pull, Champagne Bronze/Gold, 25PK
Mfr # DPA25S443CBZ
Zoro # G716179813
product price: $188.99
/pk 25, $7.56/ea
Free Shipping & Returns
Key Features
Width
0.625 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Length
4.0625 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Shape
Squared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25S443CBZ
Zoro #
G716179813
UPC #
810098775182
Country of Origin
China
Dimensions
Width
0.625 in
Length
4.0625 in
Details
Finish
Champagne Bronze/Gold
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Shape
Squared
Material
Zinc
Description
Need to freshen up your space? This 25-Pack of 3-3/4'' Center-to-Center contemporary pulls from DesignPerfect is a quick, easy way to create a new look. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.