Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-3/4'' Center-to-Center Handle Pull, Polished Chrome, 10PK

  • Mfr # DPA10S873PC

  • Zoro # G716180192


product price: $44.99
/pk 10, $4.50/ea

Key Features

Width
0.5 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Shape
Squared
Material
Zinc
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA10S873PC
Zoro #
G716180192
UPC #
810098774093
Country of Origin
China

Dimensions

Width
0.5 in
Length
4.25 in

Details

Finish
Polished Chrome
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Shape
Squared
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)

Description

With a strong, bold shape highlighted by curves, the DesignPerfect 3-3/4'' center-to-center handle pulls included in this 10-pack are available in multiple finishes. This design will add a dynamic energy to any room it graces with its presence. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.