Zoro Homepage

3-3/4'' Center-to-Center Handle Pull, Polished Chrome

  • Mfr # DPA-S443PC

  • Zoro # G316179817


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Shape
Squared
Length
4.0625 in
Width
0.625 in
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-S443PC
Zoro #
G316179817
UPC #
810098775281
Country of Origin
China

Dimensions

Length
4.0625 in
Width
0.625 in

Details

Shape
Squared
Material
Zinc
Finish
Polished Chrome
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in

Description

Need to freshen up your space? This 3-3/4'' Center-to-Center contemporary pull from DesignPerfect is a quick, easy way to create a new look. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.