
3-3/4'' Center-to-Center Square Cabinet Pull, Matte/Flat Black, 10PK
Mfr # DPA10S793BLK
Zoro # G716180123
product price: $47.69
/pk 10, $4.77/eaKey Features
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Length
4.875 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Width
0.375 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA10S793BLK
Zoro #
G716180123
UPC #
850017168183
Country of Origin
China
Dimensions
Length
4.875 in
Width
0.375 in
Details
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Finish
Black
Material
Zinc
Shape
Squared
Description
The attractive 3-3/4'' center-to-center square handle pulls in this 10-pack from DesignPerfect are modern, simple, and durable in construction. Installing these pulls is easy with the included mounting screws. Multiple finishes are available to help you find the perfect look for your cabinet doors and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.