Zoro Homepage

3-3/4'' Center-to-Center Square Cabinet Pull, Matte/Flat Black, 25PK

  • Mfr # DPA-W593BC

  • Zoro # G816180023


product price: $2.69
/pk 25, $0.11/ea
Sold in multiples of 5 for $13.45

Key Features

Length
4.0625 in
Material
Steel
Width
0.3125 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-W593BC
Zoro #
G816180023
UPC #
810098772143
Country of Origin
China

Dimensions

Length
4.0625 in
Width
0.3125 in

Details

Material
Steel
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Shape
Rounded
Finish
Brushed Chrome

Description

This 3-3/4'' center-to-center wire pull from DesignPerfect adds function and style to both commercial and residential applications, creating a contemporary look with classic style. This pull comes in multiple finishes to fit any decor. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in two finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.