Zoro Homepage

3-3/4'' Center-to-Center Square Cabinet Pull, Matte/Flat Black, 25PK

  • Mfr # DPA25S873BLK

  • Zoro # G716180253


product price: $125.99
/pk 25, $5.04/ea
Free Shipping & Returns

Key Features

Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Material
Zinc
Width
0.5 in
Length
4.25 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25S873BLK
Zoro #
G716180253
UPC #
850017168824
Country of Origin
China

Dimensions

Width
0.5 in
Length
4.25 in

Details

Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Shape
Squared
Finish
Black

Description

With a strong, bold shape highlighted by curves, the DesignPerfect 3-3/4'' center-to-center handle pulls included in this 25-pack are available in multiple finishes. This design will add a dynamic energy to any room it graces with its presence. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.