
3-3/4'' Center-to-Center Square Cabinet Pull, Polished Chrome, 25PK
Mfr # DPA25S793PC
Zoro # G816180672
product price: $118.99
/pk 25, $4.76/ea
Free Shipping & Returns
Key Features
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Length
4.875 in
Width
0.375 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25S793PC
Zoro #
G816180672
UPC #
850017168763
Country of Origin
China
Dimensions
Length
4.875 in
Width
0.375 in
Details
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Finish
Polished Chrome
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Shape
Squared
Description
The attractive 3-3/4'' center-to-center square handle pulls in this 10-pack from DesignPerfect are modern, simple, and durable in construction. Installing these pulls is easy with the included mounting screws. Multiple finishes are available to help you find the perfect look for your cabinet doors and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.