Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-3/4'' Center-to-Center Tab Pull, Champagne Bronze/Gold

  • Mfr # DPA-F423CBZ

  • Zoro # G716180758


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Width
1.625 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Shape
Squared
Length
5.375 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-F423CBZ
Zoro #
G716180758
UPC #
810098776820
Country of Origin
China

Dimensions

Width
1.625 in
Length
5.375 in

Details

Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Finish
Champagne Bronze/Gold
Shape
Squared
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc

Description

This Contemporary 3-3/4'' Center-to-Center tab/edge pull provides an elegant and sleek look to any kitchen or bathroom. With the DesignPerfect tab/edge Pull, your search ends here! DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.